- 1 Number of Grooves
- 7/8 in Finished Bore
Finished Bore | 7/8 in |
Type | Finished Bore Sheave |
No. of Grooves | 1 |
Weight | 5.35 LB |
EAN or UPC | 775829025168 |
Finished Bore | 7/8 in |
Type | Finished Bore Sheave |
No. of Grooves | 1 |
Weight | 5.35 LB |
EAN or UPC | 775829025168 |