Skip to content Skip to navigation menu
DodgeMA48X5/8

MA48X5/8

Finished Bore Sheave
Item #101090040
  • 1 Groove Sheave
  • 4.75 in OD
  • For Belt Sizes A
  • 3L
  • 4L
  • Bore Size 5/8 in
+ Show More + Show Less
DodgeMA48X5/8
    Shipment Options
  • 1 Groove Sheave
  • 4.75 in OD
  • For Belt Sizes A
  • 3L
  • 4L
Thread Test 4.410 in
Outside Dia. 4.75 in
No. of Grooves 1
Inch/Metric Inch
Material Cast Iron
Belt Size A, 3L, 4L
Overall Length 1.375 in
Type Finished Bore Sheave
Finished Bore 5/8 in
Length Through Bore 1.375 in
Weight 2.3 LB
EAN or UPC 775829036508
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison