- 1 Groove Sheave
- 5.75 in OD
- For Belt Sizes A
- 3L
- 4L
Thread Test | 5.410 in |
Inch/Metric | Inch |
Finished Bore | 1 3/16 in |
Length Through Bore | 1.375 in |
Material | Cast Iron |
Type | Finished Bore Sheave |
Belt Size | A, 3L, 4L |
Outside Dia. | 5.75 in |
Overall Length | 1.375 in |
No. of Grooves | 1 |
Weight | 2.3 LB |
EAN or UPC | 775829055431 |