- 1 Number of Grooves
- 15/16 in Finished Bore
No. of Grooves | 1 |
Type | Finished Bore Sheave |
Finished Bore | 15/16 in |
Weight | 2.4 LB |
EAN or UPC | 781568518557 |
No. of Grooves | 1 |
Type | Finished Bore Sheave |
Finished Bore | 15/16 in |
Weight | 2.4 LB |
EAN or UPC | 781568518557 |