
- 1 Groove Sheave
- 6.45 in OD
- For Belt Sizes A
- 3L
- 4L
Overall Length | 1.375 in |
Inch/Metric | Inch |
Material | Cast Iron |
Length Through Bore | 1.375 in |
Belt Size | A, 3L, 4L |
Finished Bore | 3/4 in |
Thread Test | 6.110 in |
No. of Grooves | 1 |
Outside Dia. | 6.45 in |
Type | Finished Bore Sheave |
Weight | 3.05 LB |
EAN or UPC | 775829036614 |
