Skip to content Skip to navigation menu
DodgeMB45X1

MB45X1

Finished Bore Sheave
Item #101090545
  • 1 Groove Sheave
  • 4.45 in OD
  • For Belt Sizes A
  • B
  • 4L
  • 5L
  • Bore Size 1 in
+ Show More + Show Less
DodgeMB45X1
    Shipment Options
  • 1 Groove Sheave
  • 4.45 in OD
  • For Belt Sizes A
  • B
  • 4L
Inch/Metric Inch
Outside Dia. 4.45 in
Overall Length 1.5 in
B (5L) Pitch Dia. 4.45 in
No. of Grooves 1
Material Cast Iron
Length Through Bore 1.25 in
Belt Size A (4L), B (5L)
Type Finished Bore Sheave
Finished Bore 1 in
Weight 2.25 LB
EAN or UPC 775829028589
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison