Product details
- 1 Groove Sheave
- 5.25 in OD
- For Belt Sizes A
- B
- 4L
Specifications
Outside Dia. | 5.25 in |
Finished Bore | 3/4 in |
Length Through Bore | 1.3125 in |
B (5L) Pitch Dia. | 5.25 in |
Belt Size | A (4L), B (5L) |
Overall Length | 1.5 in |
Inch/Metric | Inch |
Type | Finished Bore Sheave |
Material | Cast Iron |
No. of Grooves | 1 |
Weight | 2.55 LB |
EAN or UPC | 775829040444 |