Product details
- 1 Groove Sheave
- 6.75 in OD
- For Belt Sizes A
- B
- 4L
Specifications
Material | Cast Iron |
Type | Finished Bore Sheave |
Outside Dia. | 6.75 in |
Belt Size | A (4L), B (5L) |
No. of Grooves | 1 |
Finished Bore | 1 3/16 in |
Length Through Bore | 1.5 in |
B (5L) Pitch Dia. | 6.75 in |
Overall Length | 1.5 in |
Inch/Metric | Inch |
Weight | 3.05 LB |
EAN or UPC | 775829050917 |