Product details
- 8 mm Belt Pitch
- 30 mm Belt Width, 26 Teeth
- 2.553" Outside Diameter
- 1108 Bushing Required
- w/a Bore Range of 1/2" to 1 1/8"
applications
- Agitators
- Mixers
- Brick and clay machinery
- Compressors
- Conveyors
- Blowers
- Laundry machinery
- Machine tools
- Paper machinery
features
- Quiet operation
- Compact
- Positive drive, no slip
- No lubrication required
- Nonstretch
- Corrosion-resistant
- Abrasion-resistant
- Virtually no backlash
- Clean operation
- Low maintenance
Specifications
Pitch Diameter | 2.607 in |
Type | A1F |
No. of Teeth | 26 |
Sprocket Width | 1 1/2 in |
Bore Range [Min] | 0.5 in |
Bore Type | Taper-Lock and QD Bushed |
Finished Bore | N/A |
Belt Width | 30 mm |
Bore Range [Max] | 1.125 in |
Bushing Type | Taperlock |
Outside Dia. | 2.553 in |
Belt Pitch | 8 mm |
Bushing Series | 1108 |
Weight | 1.11 LB |
EAN or UPC | 782475677498 |