- 2 Bolts
- Cast Iron Housing Material
- Split Housing Construction
- Steel Insert Material
Housing Construction | Split |
Static Load Capacity | 54000 lbf |
Insert O.D. | 4.81 in |
Bore Length | 4 in |
Lubrication | Grease |
Seal Type | Triple-Lip Contact |
Expansion Capability | Fixed |
Insert Material | Steel |
Bolt Diameter | 0.625 in |
Bolt to Bolt [Max] | 10.25 in |
Shaft Attachment | Setscrew |
Shaft Dia. | 2.438 in |
Bearing Type | Tapered Roller Bearing |
Take-Up Frame Size | HD-250, TS-350 |
Bolt to Bolt [Min] | 9.25 in |
Housing Material | Cast Iron |
Base to Center Height | 3.25 in |
Sensor Ready | Yes |
Grease Name | MobilGrease XHP222 |
No. of Bolts | 2 |
Speed [Max] | 2420 rpm |
Greasable | Yes |
Weight | 32.31 LB |
EAN or UPC | 782477631436 |