- 2 Bolts
- Cast Iron Housing Material
- Solid Housing Construction
- Steel Insert Material
No. of Bolts | 2 |
Suitable for High Temperature | No |
Greasable | No |
Bolt Diameter | 0.5 in |
Lubrication | Grease |
Suitable For Washdown | No |
Sensor Ready | Adapter Required |
Standoff Housing | No |
Insert Material | Steel |
Base to Center Height | 1.56 in |
Bearing Type | Ball Bearing |
Bore Length | 1.52 in |
Grease Name | Unirex N2 |
Housing Construction | Solid |
Shaft Attachment | Setscrew |
Ball Bearing Series | 206 Series |
Housing Material | Cast Iron |
Expansion Capability | Fixed |
Shaft Dia. | 1.188 in |
Bolt to Bolt [Min] | 4.25 in |
Seal Type | Single-Lip Contact |
Take-Up Frame Size | LD-20, TS-250 |
Bolt to Bolt [Max] | 5 in |
Weight | 2.24 LB |
EAN or UPC | 782476796136 |