- 2 Bolts
- Cast Iron Housing Material
- Steel Insert Material
Greasable | Yes |
Suitable for High Temperature | No |
Shaft Dia. | 1.438 in |
No. of Bolts | 2 |
Expansion Capability | Fixed |
Suitable For Washdown | No |
Housing Material | Cast Iron |
Standoff Housing | No |
Insert Material | Steel |
Take-Up Frame Size | LD-20, TS-250 |
Sensor Ready | Adapter Required |
Seal Type | Labyrinth |
Bearing Type | Ball Bearing |
Shaft Attachment | Setscrew |
Base to Center Height | 2.13 in |
Ball Bearing Series | 208 Series |
Weight | 4.75 LB |
EAN or UPC | 782477701412 |