- 2 Bolts
- Cast Iron Housing Material
- Solid Housing Construction
- Steel Insert Material
Housing Construction | Solid |
Bolt to Bolt [Max] | 6.68 in |
Housing Material | Cast Iron |
Ball Bearing Series | 210 Series |
Insert Material | Steel |
No. of Bolts | 2 |
Bolt Diameter | 0.625 in |
Greasable | Yes |
Shaft Dia. | 1.688 in |
Bore Length | 1.94 in |
Sensor Ready | Adapter Required |
Grease Name | MobilGrease FM222 |
Seal Type | Triple-Lip Contact |
Standoff Housing | No |
Suitable for High Temperature | No |
Take-Up Frame Size | LD-30, TS-300 |
Bearing Type | Ball Bearing |
Suitable For Washdown | No |
Bolt to Bolt [Min] | 6 in |
Expansion Capability | Fixed |
Base to Center Height | 2.25 in |
Lubrication | Grease |
Shaft Attachment | Setscrew |
Weight | 6.25 LB |
EAN or UPC | 782476808112 |