Dodge
P2B513-ISN-060MFS-DRY
Cast Iron Housing Spherical Roller Bearing 2 Bolts Pillow Block
Item #113148705
- 2 Bolts
- Cast Iron Housing Material
- Solid Housing Construction
- Steel Insert Material
Dynamic Load Capacity | 39117 lbf |
Insert Material | Steel |
Speed [Max] | 3800 rpm |
Bearing Component | Mounted Bearing |
Bolt to Bolt [Min] | 8.071 in |
No. of Bolts | 2 |
Housing Material | Cast Iron |
Greasable | Yes |
Housing Construction | Solid |
Base to Center Height | 80 mm |
Bore Length | 3.42 in |
Bolt to Bolt [Max] | 9.252 in |
Static Load Capacity | 48559 lbf |
Housing Dimensional Standard | SN |
Bearing Type | Spherical Roller Bearing |
Bolt Diameter | 16 mm |
Shaft Attachment | Push-Pull Adapter |
Seal Type | Labyrinth |
Expansion Capability | Fixed |
Sensor Ready | Yes |
Shaft Dia. | 60 mm |
Weight | 17.5 LB |
EAN or UPC | 782477353314 |