Dodge
P2B611USAF115LER
Cast Iron Housing Spherical Roller Bearing 2 Bolts Pillow Block
Item #101894402
- 2 Bolts
- Cast Iron Housing Material
- Split Housing Construction
- Steel Insert Material
features
- Solid cast feet to increase strength
- Large capacity oil sump with two oversized drain holes
- Adaptable to circulating oil systems
- Cast in oil return slots to keep lubricants in
- Oil equalization passage allows pillow block to be drained from either side
- Offset dowels with matched numbers on cape and base to simplify correct assembly
End Type | Open End |
Speed [Max] | 3200 rpm |
Housing Construction | Split |
Greasable | Yes |
Housing Height | 5 15/16 in |
No. of Bolts | 2 |
Base Length | 11 in |
Base Width | 3 1/8 in |
Bearing Component | Housing |
Pillow Block Type | Thru-Bolt |
Seal Type | Metal Labyrinth Seals |
Bearing Design | Non-Expansion |
Base Height | 1 1/32 in |
Bolt Holes | 2 |
Shaft Attachment | Tapered Adapter |
Housing Material | Cast Iron |
Bolt to Bolt [Min] | 8.13 in |
Bolt Size | 1/2 in |
Housing Dimensional Standard | SAF |
Shaft Dia. | 1.938 in |
Bolt to Bolt [Max] | 9.5 in |
Static Load Capacity | 58500 lbf |
Bolt Hole Spacing Range [Max] | 9 1/2 in |
Mounted Unit Duty | Heavy-Duty |
Insert Material | Steel |
Base to Center Height | 3.25 in |
Sensor Ready | Yes |
Length Through Bore | 4.71875 in |
Expansion Capability | Fixed |
Locking Device | Adapter Mounted |
Lubrication | Grease |
Bearing Type | Spherical Roller Bearing |
Bore Length | 4.2 in |
Inch/Metric | Inch |
Bolt Hole Spacing | 8 13/16 in |
Bolt Diameter | 0.625 in |
Dynamic Load Capacity | 60000 lbf |
Weight | 26.2 LB |
EAN or UPC | 782475453115 |