- 2 Bolts
- Cast Iron Housing Material
- Solid Housing Construction
- Tin Babbitt Insert Material
description
- Journal bearing with babbitted bore.
applications
- Indoor and outdoor conveyors
- Forest industry
- Lumber
- Wastewater industry
features
- Cast iron housing
- Maximum ambient temperature 130 °F
- Maximum load rating 150 psi
Base Width | 1 1/8 in |
Base to Center Height | 0.875 in |
Mounted Unit Duty | Normal-Duty |
Expansion Capability | Float |
End Type | Open End |
Length Through Bore | 1.5 in |
Greasable | No |
Housing Height | 1 23/32 in |
Pillow Block Type | Thru-Bolt |
Take-Up Frame Size | LD-10 |
Bolt to Bolt [Max] | 2.594 in |
Seal Type | Unsealed |
Insert Material | Tin Babbitt |
Bearing Type | Journal |
Locking Device | No Locking Device |
Lubrication | Grease |
Base Length | 3 1/2 in |
Housing Material | Cast Iron |
Bolt Hole Length | 1/2 in |
Base Height | 1/2 in |
Inch/Metric | Inch |
Shaft Dia. | 0.75 in |
Bolt Holes | 2 |
Bolt Diameter | 0.313 in |
Bolt Hole Spacing Range [Min] | 2 13/32 in |
Housing Construction | Solid |
Bolt Hole Spacing | 2 1/2 in |
No. of Bolts | 2 |
Bolt Hole Spacing Range [Max] | 2 19/32 in |
Bolt to Bolt [Min] | 2.406 in |
Bearing Design | Non-Expansion |
Bore Length | 1.5 in |
Weight | 0.91 LB |
EAN or UPC | 782475006458 |