Product details
- 5 mm Belt Pitch
- 25 mm Belt Width, 38 Teeth
- 2.336" Outside Diameter
- 1108 Bushing Required
- w/a Bore Range of 1/2" to 1 1/8"
applications
- Agitators
- Mixers
- Brick and clay machinery
- Compressors
- Conveyors
- Blowers
- Laundry machinery
- Machine tools
- Paper machinery
features
- Quiet operation
- Compact
- Positive drive, no slip
- No lubrication required
- Nonstretch
- Corrosion-resistant
- Abrasion-resistant
- Virtually no backlash
- Clean operation
- Low maintenance
Specifications
No. of Teeth | 38 |
Type | A1F |
Belt Pitch | 5 mm |
Pitch Diameter | 2.381 in |
Finished Bore | N/A |
Sprocket Width | N/A |
Bore Range [Min] | 0.5 in |
Outside Dia. | 2.336 in |
Belt Width | 25 mm |
Bushing Series | 1108 |
Bore Range [Max] | 1.125 in |
Bore Type | Taper-Lock and QD Bushed |
Bushing Type | Taperlock |
Weight | 0.72 LB |
EAN or UPC | 782475732944 |