- 5 mm Belt Pitch
- 25 mm Belt Width, 40 Teeth
- 2.461" Outside Diameter
- JA Bushing Required
- w/a Bore Range of 1/2" to 1 1/4"
applications
- Mixers
- Brick and clay machinery
- Compressors
- Conveyors
- Blowers
- Laundry machinery
- Machine tools
- Paper machinery
- Agitators
features
- Quiet operation
- Compact
- Positive drive, no slip
- No lubrication required
- Nonstretch
- Corrosion-resistant
- Abrasion-resistant
- Virtually no backlash
- Clean operation
- Low maintenance
caution
- When a drive has three pulleys, at least two should be flanged
- If the drive has more than three pulleys, every other pulley should be flanged
Bore Type | Taper-Lock and QD Bushed |
Type | E1F |
No. of Teeth | 40 |
Bushing Type | QD |
Belt Pitch | 5 mm |
Belt Width | 25 mm |
Bore Range [Max] | 1.25 in |
Bushing Series | JA |
Pitch Diameter | 2.506 in |
Sprocket Width | N/A |
Outside Dia. | 2.461 in |
Finished Bore | N/A |
Bore Range [Min] | 0.5 in |
Weight | 1.1 LB |
EAN or UPC | 782475742394 |