
- 14 mm Belt Pitch
- 55 mm Belt Width, 48 Teeth
- 8.311" Outside Diameter
- 3020 Bushing Required
- w/a Bore Range of 15/16" to 3"
applications
- Agitators
- Mixers
- Brick and clay machinery
- Compressors
- Conveyors
- Blowers
- Laundry machinery
- Machine tools
- Paper machinery
features
- Quiet operation
- Compact
- Positive drive, no slip
- No lubrication required
- Nonstretch
- Corrosion-resistant
- Abrasion-resistant
- Virtually no backlash
- Clean operation
- Low maintenance
Finished Bore | N/A |
Belt Width | 55 mm |
Sprocket Width | N/A |
Type | A1F |
Pitch Diameter | 8.421 in |
Bushing Series | 3020 |
Bore Range [Min] | 0.9375 in |
Bushing Type | Taperlock |
Belt Pitch | 14 mm |
No. of Teeth | 48 |
Outside Dia. | 8.311 in |
Bore Range [Max] | 3 in |
Bore Type | Taper-Lock and QD Bushed |
Weight | 23.92 LB |
EAN or UPC | 782475676767 |
