Dodge
P4B-EXL-204RE
Ductile Iron Housing Tapered Roller Bearing 4 Bolts Pillow Block
Item #105838817
- 4 Bolts
- Ductile Iron Housing Material
- Split Housing Construction
- Steel Insert Material
features
- Expansion capability in both pillow block and flange housing
- Drop-in replacement for the Sealmaster "RPB" and "RFB" products
- ABB Ability Smart Sensor ready
- Industry standard "E" mounting dimensions for interchangeability
- Replaceable inner bearing unit for ease of maintenance
- XTS-triple lip seal provides extended life in harsh environments
- High strength ductile iron housings help eliminate cracks due to high shock loads
- ±4° misalignment capability for pillow block and ±3° misalignment for flange bearing simplifies the alignment process
Base Height | 1.63 in |
Bolt Hole Spacing Range [Min] | 7 3/4 in |
Seal Type | XTS - Triple Lip Seal |
Misalignment Range | ±4° |
Bolt to Bolt [Min] | 7.75 in |
Housing Material | Ductile Iron |
Bolt Hole Size | 11/16 in |
Base Length | 10.38 in |
Bolt | 5/8 in |
Series | EXL |
Bolt Holes | 4 |
Housing Length | 10.38 in |
Housing Height | 6.08 in |
Static Load Capacity | 54000 lbf |
Mounted Unit Duty | Heavy-Duty |
Special Features | Expansion Type |
Triple Seal | Yes |
Bearing Type | Tapered Roller Bearing |
No. of Bolts | 4 |
Bore Length | 4 in |
Base to Center Height | 2.75 in |
Speed [Max] | 2420 rpm |
Lubrication | Grease |
Housing Construction | Split |
Bolt to Bolt [Max] | 8.25 in |
Housing Width | 3 1/2 in |
Housing Dimensional Standard | Type E |
Overall Width | 4 in |
Sensor Ready | Yes |
Take-Up Frame Size | CP-502, HD-200 |
Shaft Attachment | Setscrew |
Locking Device | Dual Spring-lok Collar |
Bolt Hole Length | 1 1/4 in |
Bolt Hole Width | 1.88 in |
Expansion Capability | Float |
Inch/Metric | Inch |
Base Width | 3 1/2 in |
Length Through Bore | 4 in |
Insert Material | Steel |
Shaft Dia. | 2.25 in |
Bolt Hole Spacing Range [Max] | 8 1/4 in |
Bolt Diameter | 0.625 in |
Collar O.D. | 4.06 in |
Bolt Width | 1.88 in |
Greasable | Yes |
Bolt Size | 5/8 in |
Weight | 29.0 LB |
EAN or UPC | 782476587925 |