Skip to content Skip to navigation menu
DodgeP4B-S2-315RE

P4B-S2-315RE

S-2000 Series Cast Iron Pillow Block
Item #100940994
  • 4 Bolts
  • Cast Iron Housing Material
  • Solid Housing Construction
  • Steel Insert Material
DodgeP4B-S2-315RE
    Shipment Options
  • 4 Bolts
  • Cast Iron Housing Material
  • Solid Housing Construction
  • Steel Insert Material

description

  • High capacity double row spherical bearing in a compact, one-piece housing.

features

  • 65° set screw collar
  • TRIDENT™, nitrile rubber contact seal for protection against contaminants
  • Seal land allows for +/- one degree of misalignment
  • Field-convertible between expansion and non-expansion by using snap ring pliers
  • Case-carburized inner rings resist cracking
  • Machined to accept Dodge OPTIFY™ sensors for bluetooth-enabled condition monitoring
Shaft Attachment Setscrew
Pillow Block Type Thru-Bolt
Bearing Component Mounted Bearing
Sensor Ready Yes
Center of Bearing to Front of Inner Ring 2 53/64 in
Grease Name MobilGrease XHP222
Collar O.D. 6 in
Seal Type TRIDENTâ„¢ Triple Lip Rubbing Seals
Bolt Width 2.25 in
Bolt to Bolt [Min] 12.13 in
Bore Length 4.47 in
Base to Center Height 4.25 in
Center of Bearing to Back of Inner Ring 1 41/64 in
Bolt to Bolt [Max] 12.88 in
Bolt Hole Spacing 12 1/2 in
Shaft Dia. 3.938 in
Base Length 15 1/4 in
Series S-2000
Bearing Design Expansion
Dynamic Load Rating 83,000.00 lbf
Bearing Insert 22220
Static Load Rating [Max] 104,000.00 lbf
Inch/Metric Inch
Housing Construction Solid
Speed [Max] 1075 rpm
Bolt Hole Spacing Range [Min] 12 1/8 in
Bolt Diameter 0.75 in
Greasable Yes
Take-Up Frame Size HD-350
Bolt Hole Spacing Range [Max] 12 7/8 in
Housing Dimensional Standard S-2000
Insert Type Steel Insert
Insert Material Steel
End Type Open End
Locking Device Springlokâ„¢ Collar
Lubrication Grease
Base Width 4 1/2 in
Bearing Type Spherical Roller
Bolt Holes 4
Expansion Capability Float
Bolt Hole Length 1 1/4 in
Bolt Hole Spacing - Width 2 1/4 in
Total Float 5/16 in
Mounted Unit Duty Heavy-Duty
Housing Material Cast Iron
Static Load Capacity 104000 lbf
Misalignment Range ±1°
No. of Bolts 4
Length Through Bore 4 15/32 in
Housing Height 8 7/16 in
Dynamic Load Capacity 83000 lbf
Base Height 2 7/16 in
Bolt Size 3/4 in
RPM [Max] 1,075 rpm
Weight 50.0 LB
EAN or UPC 782475306220
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison