Dodge
P4B532-SFXT-140MTT
Cast Iron Housing Spherical Roller Bearing 4 Bolts Pillow Block
Item #101862093
- 4 Bolts
- Cast Iron Housing Material
- Split Housing Construction
- Steel Insert Material
Static Load Capacity | 315000 lbf |
Bearing Component | Mounted Bearing |
Bolt to Bolt [Max] | 19.13 in |
Lubrication | Grease |
Housing Dimensional Standard | SAF |
Bolt to Bolt [Min] | 17.38 in |
Housing Material | Cast Iron |
Greasable | Yes |
No. of Bolts | 4 |
Dynamic Load Capacity | 260000 lbf |
Housing Construction | Split |
Base to Center Height | 6.69 in |
Speed [Max] | 1500 rpm |
Bolt Width | 3.75 in |
Bearing Type | Spherical Roller Bearing |
Bore Length | 8.28 in |
Expansion Capability | Fixed |
Insert Material | Steel |
Bolt Diameter | 1 in |
Shaft Attachment | Tapered Adapter |
Shaft Dia. | 140 mm |
Weight | 240.0 LB |
EAN or UPC | 782475690176 |