- 4 Bolts
- Cast Iron Housing Material
- Solid Housing Construction
- Steel Insert Material
description
- High capacity, tapered roller bearing allows easy upgrade from ball bearing at moderate cost.
applications
- Aggregate
- Conveyance
- Load out
- Cement
features
- Case-hardened rollers and races
- Interchangeable mounting dimensions with ball bearings
- Single rubber lip contacting seals
- Provides added protection against contamination
- Factory lubed, sealed and adjusted
- Springlok™ 65° setscrew mounting
- Easy installation and maintenance
Bearing Design | Non-Expansion |
Bearing Type | Tapered Roller Bearing |
Base Width | 7 1/8 in |
Seal Type | Contact Seals |
Shaft Attachment | Setscrew |
No. of Bolts | 4 |
Bolt Width | 4.63 in |
Housing Material | Cast Iron |
Expansion Capability | Fixed |
Speed [Max] | 790 rpm |
Lock Nut | N/A |
Bolt to Bolt [Max] | 23.25 in |
Bolt Hole Spacing | 22 1/4 in |
Shaft Dia. | 7 in |
Insert Material | Steel |
Adapter Assembly | N/A |
Bolt Hole Spacing Range [Max] | 23 1/4 in |
Grease Name | MobilGrease XHP222 |
Bolt Hole Spacing Range [Min] | 21 1/4 in |
Pillow Block Type | Thru-Bolt |
Housing Construction | Solid |
Static Load Capacity | 574000 lbf |
Base Length | 26 in |
Inch/Metric | Inch |
Mounted Unit Duty | Heavy-Duty |
Length Through Bore | 10.5 in |
Bolt to Bolt [Min] | 21.25 in |
Base Height | 3 11/16 in |
Greasable | Yes |
Bolt Holes | 4 |
Insert Type | Steel Insert |
Bolt Diameter | 1 in |
Bolt Size | 1 in |
Bolt Hole Size | 2 in |
Triple Seal | N/A |
Base to Center Height | 7.5 in |
Bore Length | 10.5 in |
Sensor Ready | Yes |
Collar O.D. | 11 3/8 in |
Locking Device | Springlokâ„¢ Collar |
End Type | Open End |
Stabilizing Ring | N/A |
Lock Washer | N/A |
Housing Dimensional Standard | Type E |
Housing Height | 14 15/16 in |
Lubrication | Grease |
Weight | 364.0 LB |
EAN or UPC | 782475700349 |