- 4 Bolts
- Cast Iron Housing Material
- Split Housing Construction
- Graphite Insert Material
Housing Material | Cast Iron |
Take-Up Frame Size | HD-400 |
Suitable for High Temperature | Yes |
Lubrication | Self-Lubricated |
Expansion Capability | Float |
Shaft Dia. | 4.938 in |
No. of Bolts | 4 |
Base to Center Height | 5 in |
Bearing Type | Journal |
Housing Construction | Split |
Greasable | No |
Insert Material | Graphite |
Weight | 92.0 LB |
EAN or UPC | 782475016754 |