Product details
- 5 mm Belt Pitch
- 15 mm Belt Width, 64 Teeth
- 4.010" Outside Diameter
- 1610 Bushing Required
- w/a Bore Range of 1/2" to 1 5/8"
applications
- Agitators
- Mixers
- Brick and clay machinery
- Compressors
- Conveyors
- Blowers
- Laundry machinery
- Machine tools
- Paper machinery
features
- Quiet operation
- Compact
- Positive drive, no slip
- No lubrication required
- Nonstretch
- Corrosion-resistant
- Abrasion-resistant
- Virtually no backlash
- Clean operation
- Low maintenance
Specifications
Bore Range [Max] | 1.625 in |
Belt Pitch | 5 mm |
Belt Width | 15 mm |
Bushing Series | 1610 |
Type | B1F |
Bore Type | Taper-Lock and QD Bushed |
Finished Bore | N/A |
Outside Dia. | 3.965 in |
No. of Teeth | 64 |
Bore Range [Min] | 0.5 in |
Sprocket Width | 0.89 in |
Pitch Diameter | 4.01 in |
Bushing Type | Taperlock |
Weight | 1.984 LB |
EAN or UPC | 782475733095 |