- Type K Cartridge
- 2 3/4" ID x 5 5/8" OD x 3 3/4" Wide
- Labyrinth Seals
- Relubricatable
- Setscrew Locking
description
- S-1 units can be mounted in a cylindrical bore to accommodate lineal shaft expansion or in a spherical groove to act as an anchor bearing.
features
- Static self-aligning
Lubrication | Relubricatable |
Seal Type | Labyrinth Seals |
Shaft Dia. | 2.750 in |
Bearing Design | Fixed or Expansion |
Inch/Metric | Inch |
Special Features | None |
Locking Device | Setscrew Locking |
Housing Width | 3 in |
Outside Dia. | 5.625 in |
Type | S-1 Unit |
Overall Width | 3 3/4 in |
Relubricatable | Yes |
Housing Material | Cast Iron |
Bearing Type | Tapered Roller Bearing |
Duty | Heavy-Duty |
Weight | 15.0 LB |
EAN or UPC | 782475697113 |