- SNW-32 Series Adapter Sleeve
- 5 7/16" Shaft Size
- Use w/22200K Series Roller Bearings
features
- Provides tight accurate seating
Lock Nut | AN32 |
Series | SNW-32 |
Locking Device | W32 |
Shaft Dia. | 5.4375 in |
Bearing Series | 22200K Series |
Oil Hole | w/o Oil Hole |
Length | 4.578 in |
Weight | 16.35 LB |
EAN or UPC | 782475027996 |