- Steel Housing Material
- Split Housing Construction
- Steel Insert Material
features
- Solid cast feet to increase strength
- Large capacity oil sump with two oversized drain holes
- Adaptable to circulating oil systems
- Cast in oil return slots to keep lubricants in
- Oil equalization passage allows pillow block to be drained from either side
- Offset dowels with matched numbers on cape and base to simplify correct assembly
Base Width | 3 1/2 in |
Locking Device | Adapter Mounted |
Static Load Capacity | 60000 lbf |
Housing Construction | Split |
Bolt Hole Spacing Range [Max] | 10 7/8 in |
Seal Type | Triple-Tect Drop In Seals |
Bolt Diameter | 0.625 in |
Bearing Design | Non-Expansion |
Bolt Hole Spacing | 10 3/8 in |
Bolt Hole Spacing Range [Min] | 9 7/8 in |
Shaft Dia. | 2.688 in |
Greasable | Yes |
Bolt Width | 2.13 in |
Base to Center Height | 3.5 in |
Base Height | 1 1/2 in |
Length Through Bore | 5.42188 in |
Insert Material | Steel |
Housing Dimensional Standard | SAF |
Bolt to Bolt [Max] | 10.88 in |
Base Length | 13 in |
Shaft Attachment | Tapered Adapter |
Mounted Unit Duty | Heavy-Duty |
Expansion Capability | Fixed |
Bolt to Bolt [Min] | 9.88 in |
Lubrication | Grease |
Inch/Metric | Inch |
Bore Length | 5.42 in |
Bearing Component | Mounted Bearing |
Pillow Block Type | Thru-Bolt |
Bolt Hole Length | 1 1/4 in |
End Type | Open End |
Housing Height | 6 7/8 in |
Housing Material | Steel |
Dynamic Load Capacity | 56000 lbf |
Speed [Max] | 3200 rpm |
Bearing Type | Spherical Roller Bearing |
Bolt Holes | 4 |
Weight | 44.17 LB |
EAN or UPC | 782475687060 |