
- 1.5" Bore
- 3/8 x 3/16 Keyway
- Standard Bushing For Torque Arm II Unit 2115
includes
- Two standard bushings
- Backup plates
- Snap rings
- Hardware
- Key
Mfr. Unit Size | 2115 |
Bushing Type | Standard |
Bore Size | 1.5 in |
Shaft Keyseat | 3/8 x 3/16 |
Weight | 6.48 LB |
EAN or UPC | 782475542161 |
