- Cast Iron Housing Material
- Solid Housing Construction
- Steel Insert Material
Shaft Attachment | Push-Pull Adapter |
Static Load Capacity | 5213 lbf |
Lubrication | Grease |
Greasable | Yes |
Base to Center Height | 2.25 in |
Speed [Max] | 4800 rpm |
Sensor Ready | Adapter Required |
Housing Construction | Solid |
Bolt to Bolt [Min] | 4 in |
Bore Length | 1.94 in |
Bolt to Bolt [Max] | 4 in |
Suitable For Washdown | No |
Dynamic Load Capacity | 7891 lbf |
Ball Bearing Series | 210 Series |
Insert Material | Steel |
Grease Name | Unirex N2 |
Housing Material | Cast Iron |
Standoff Housing | No |
Expansion Capability | Fixed |
Suitable for High Temperature | No |
Bearing Type | Ball Bearing |
Weight | 6.0 LB |
EAN or UPC | 782475862627 |