- Polymer Housing Material
- Solid Housing Construction
- Stainless Steel Insert Material
Sensor Ready | Adapter Required |
Shaft Dia. | 1.25 in |
Bolt to Bolt [Min] | 3.25 in |
Bolt Diameter | 0.5 in |
Suitable For Washdown | Yes |
Expansion Capability | Fixed |
Suitable for High Temperature | No |
Grease Name | MobilGrease FM222 |
Bearing Type | Ball Bearing |
Housing Material | Polymer |
Insert Material | Stainless Steel |
Ball Bearing Series | 207 Series |
Housing Construction | Solid |
Standoff Housing | No |
Base to Center Height | 1.88 in |
Bore Length | 1.71 in |
Shaft Attachment | Setscrew |
Bolt to Bolt [Max] | 3.25 in |
Lubrication | Grease |
Greasable | Yes |
Weight | 1.8 LB |
EAN or UPC | 782475283361 |