
- Indicator
Type | Graduated |
Thread Size | 1/8-27 NPT |
Diameter | 1.98 in, 50.2 mm |
Length | 2.76 in, 70.2 mm |
Weight | 0.1 LB |
EAN or UPC | 7423309900704 |

Type | Graduated |
Thread Size | 1/8-27 NPT |
Diameter | 1.98 in, 50.2 mm |
Length | 2.76 in, 70.2 mm |
Weight | 0.1 LB |
EAN or UPC | 7423309900704 |