- Filter Minder
Type | Non-Locking |
Thread Size | 1/8-27 NPT |
Diameter | 1.97 in, 50.1 mm |
Style | Normally Open |
Length | 2.04 in, 51.9 mm |
Weight | 0.1 LB |
EAN or UPC | 7423309902470 |
Type | Non-Locking |
Thread Size | 1/8-27 NPT |
Diameter | 1.97 in, 50.1 mm |
Style | Normally Open |
Length | 2.04 in, 51.9 mm |
Weight | 0.1 LB |
EAN or UPC | 7423309902470 |