
- 5 in Inlet Diameter
- 5 in Outlet Diameter
Rated Flow HR | 957.03 cfm, 27.1 m3/min |
Body Length | 21.1 in, 536 mm |
Rated Flow LR | 723.95 cfm, 20.5 m3/min |
Restriction HR | 10 inH2O, 254 mmH2O |
Inlet Diameter | 5 in, 127 mm |
Restriction MR | 8 inH2O, 203.2 mmH2O |
Restriction LR | 6 inH2O, 152.4 mmH2O |
Rated Flow MR | 847.55 cfm, 24 m3/min |
Overall Length | 21.1 in, 536 mm |
Outlet Diameter | 5 in, 127 mm |
Weight | 13.1 LB |
EAN or UPC | 742330197318 |
