Product details
- Primary Filter
Specifications
Length (in) | 14 |
Outer Diameter (mm) | 307.2 |
Efficiency Test Std | ISO 5011 |
Inner Diameter (mm) | 196 |
Outside Dia. | 12.09 in, 307.2 mm |
Length (mm) | 355.6 |
Inner Diameter (in) | 7.72 |
Media Brand | Ultra-Web® |
Outer Diameter (in) | 12.09 |
Length | 14 in, 355.6 mm |
I.D. | 7.72 in, 196 mm |
Type | Primary |
O.D. | 12.09 in, 307.2 mm |
Efficiency | Up to 99.99% |
Media Type | Ultra-Web Nanofiber |
Style | Round |
Weight | 7.4 LB |
EAN or UPC | 742330027141 |