Product details
- Primary Filter
Specifications
Length | 26 in, 660.4 mm |
Length (mm) | 660.4 |
Inner Diameter (mm) | 153.4 |
Outside Dia. | 10.4 in, 264.2 mm |
Inner Diameter (in) | 6.04 |
Outer Diameter (mm) | 264.2 |
Element Description | Air Primary |
Outer Diameter (in) | 10.4 |
Length (in) | 26 |
Efficiency Test Std | ISO 5011 |
Media Type | Ultra-Web Nanofiber |
I.D. | 6.04 in, 153.4 mm |
O.D. | 10.4 in, 264.2 mm |
Efficiency | Up to 99.99% |
Type | Primary |
Style | Round |
Weight | 10.75 LB |
EAN or UPC | 742330082430 |