Product details
- Primary Filter
Specifications
Length (in) | 13 |
Inner Diameter (in) | 4.84 |
Length | 13 in, 330.2 mm |
Element Description | Air Primary |
Media Brand | Ultra-Web® |
Outer Diameter (mm) | 234.1 |
Length (mm) | 330.2 |
Outside Dia. | 9.22 in, 234.1 mm |
Efficiency Test Std | ISO 5011 |
Inner Diameter (mm) | 123 |
Outer Diameter (in) | 9.22 |
Style | Round |
Efficiency | Up to 99.99% |
Type | Primary |
Media Type | Ultra-Web Nanofiber |
I.D. | 4.84 in, 123 mm |
O.D. | 9.22 in, 234.1 mm |
Weight | 5.15 LB |
EAN or UPC | 742330027462 |