Product details
- Primary Filter
Specifications
Outer Diameter (mm) | 220 |
Media Brand | Ultra-Web® |
Length | 15 in, 381 mm |
Inner Diameter (in) | 5.2 |
Length (mm) | 381 |
Efficiency Test Std | ISO 5011 |
Outer Diameter (in) | 8.66 |
Length (in) | 15 |
Inner Diameter (mm) | 132.2 |
Outside Dia. | 8.66 in, 220 mm |
Efficiency | Up to 99.99% |
Type | Primary |
Style | Round |
I.D. | 5.2 in, 132.2 mm |
O.D. | 8.66 in, 220 mm |
Media Type | Ultra-Web Nanofiber |
Weight | 5.9 LB |
EAN or UPC | 742330082577 |