Product details
- Primary Filter
Specifications
Length (in) | 26 |
Inner Diameter (in) | 8.38 |
Inner Diameter (mm) | 212.9 |
Length | 26 in, 660.4 mm |
Outside Dia. | 12.74 in, 323.6 mm |
Length (mm) | 660.4 |
Efficiency Test Std | ISO 5011 |
Outer Diameter (mm) | 323.6 |
Outer Diameter (in) | 12.74 |
Media Type | Ultra-Web Nanofiber |
Style | Round |
O.D. | 12.74 in, 323.6 mm |
I.D. | 8.38 in, 212.9 mm |
Type | Primary |
Efficiency | Up to 99.99% |
Weight | 13.85 LB |
EAN or UPC | 742330106440 |