Product details
- Primary Filter
Specifications
Outside Dia. | 11.68 in, 296.7 mm |
Outer Diameter (mm) | 296.7 |
Outer Diameter (in) | 11.68 |
Efficiency Test Std | ISO 5011 |
Inner Diameter (in) | 8.12 |
Length (in) | 7 |
Length | 7 in, 177.8 mm |
Media Brand | Ultra-Web® |
Length (mm) | 177.8 |
Inner Diameter (mm) | 206.2 |
Style | Round |
Efficiency | Up to 99.99% |
Type | Primary |
O.D. | 11.68 in, 296.7 mm |
Media Type | Ultra-Web Nanofiber |
I.D. | 8.12 in, 206.2 mm |
Weight | 2.9 LB |
EAN or UPC | 742330082348 |