Product details
- Primary Filter
Specifications
Outside Dia. | 8.86 in, 225 mm |
Inner Diameter (in) | 5.83 |
Outer Diameter (mm) | 225 |
Outer Diameter (in) | 8.86 |
Length (in) | 27.99 |
Length (mm) | 711 |
Inner Diameter (mm) | 148 |
Efficiency Test Std | ISO 5011 |
Media Brand | Ultra-Web® |
Length | 27.99 in, 711 mm |
Type | Primary |
Media Type | Ultra-Web Nanofiber |
Efficiency | Up to 99.99% |
I.D. | 5.83 in, 148 mm |
O.D. | 8.86 in, 225 mm |
Style | Round |
Weight | 9.0 LB |
EAN or UPC | 742330165836 |