Product details
- Primary Filter
Specifications
Inner Diameter (in) | 5.16 |
Inner Diameter (mm) | 131 |
Media Brand | Ultra-Web® |
Outer Diameter (in) | 9.33 |
Efficiency Test Std | ISO 5011 |
Outer Diameter (mm) | 237 |
Length (in) | 12.99 |
Outside Dia. | 9.33 in, 237 mm |
Length (mm) | 330 |
Length | 12.99 in, 330 mm |
Type | Primary |
Media Type | Ultra-Web Nanofiber |
Style | Radialseal |
Efficiency | Up to 99.99% |
I.D. | 5.16 in, 131 mm |
O.D. | 9.33 in, 237 mm |
Weight | 4.3 LB |
EAN or UPC | 742330979877 |