Product details
- Primary Filter
Specifications
Width | 6.18 in, 157 mm |
Height | 14.89 in, 378.2 mm |
Length | 15.59 in, 396 mm |
Type | Primary |
Weight | 3.0 LB |
EAN or UPC | 742330230879 |
Have an account? Sign in
Width | 6.18 in, 157 mm |
Height | 14.89 in, 378.2 mm |
Length | 15.59 in, 396 mm |
Type | Primary |
Weight | 3.0 LB |
EAN or UPC | 742330230879 |