Product details
- Primary
- Obround
- Ultra-Web Nanofiber
- 4.84 in/123 m
Specifications
Width | 4.84 in, 123 mm |
Length (in) | 12.58 |
Family | PSD |
Media Brand | Ultra-Web® |
Length | 12.58 in, 319.5 mm |
Height (in) | 7.26 |
Width (in) | 4.84 |
Height (mm) | 184.5 |
Length (mm) | 319.5 |
Width (mm) | 123 |
Efficiency Test Std | ISO 5011 |
Weight | 2.425 LB |
EAN or UPC | 742330235539 |