Product details
- Primary
- Obround
- Ultra-Web Nanofiber
- 5.16 in/131 m
Specifications
Height (in) | 11.21 |
Width | 5.16 in, 131 mm |
Length (mm) | 319.5 |
Length (in) | 12.58 |
Width (in) | 5.16 |
Height (mm) | 284.8 |
Media Brand | Ultra-Web® |
Efficiency Test Std | ISO 5011 |
Width (mm) | 131 |
Family | PSD |
Length | 12.58 in, 319.5 mm |
Weight | 2.866 LB |
EAN or UPC | 742330235546 |