Skip to content Skip to navigation menu


DBA5396

Primary Filter

Item #117554783
each
    Shipment Options

Product details

  • Primary Filter

Specifications

Length (mm) 331.7
Media Brand Ultra-Web®
Width 7.99 in, 203 mm
Width (in) 7.99
Length 13.06 in, 331.7 mm
Efficiency Test Std ISO 5011
Length (in) 13.06
Height (in) 7.35
Width (mm) 203
Family PSD
Height (mm) 186.6
Height 7.35 in, 186.6 mm
Style Obround
Media Type Ultra-Web Nanofiber
Type Primary
Efficiency Up to 99.99%
Weight 3.747 LB
EAN or UPC 742330235553
Close Compare List Open Compare List Toggle

Product Comparison