Product details
- Primary
- Obround
- Ultra-Web Nanofiber
- 10.11 in/256.8 m
Specifications
Family | PSD |
Height (in) | 9.31 |
Width (mm) | 256.8 |
Width | 10.11 in, 256.8 mm |
Height (mm) | 236.6 |
Efficiency Test Std | ISO 5011 |
Length | 15.07 in, 382.8 mm |
Length (mm) | 382.8 |
Width (in) | 10.11 |
Length (in) | 15.07 |
Media Brand | Ultra-Web® |
Weight | 0.0 LB |
EAN or UPC | 742330235577 |