Product details
- Primary
- Obround
- Ultra-Web Nanofiber
- 9.96 in/253 m
Specifications
Length | 17.36 in, 441 mm |
Width | 9.96 in, 253 mm |
Family | PSD |
Height (mm) | 335 |
Media Brand | Ultra-Web® |
Height (in) | 13.19 |
Width (mm) | 253 |
Length (in) | 17.36 |
Width (in) | 9.96 |
Efficiency Test Std | ISO 5011 |
Length (mm) | 441 |
Weight | 8.819 LB |
EAN or UPC | 742330235591 |