Product details
- Primary Filter
Specifications
Media Brand | Ultra-Web® HD |
Inner Diameter (in) | 7.72 |
Outside Dia. | 12.09 in, 307 mm |
Length (in) | 15.98 |
Length (mm) | 406 |
Outer Diameter (mm) | 307 |
Length | 15.98 in, 406 mm |
Outer Diameter (in) | 12.09 |
Efficiency Test Std | ISO 5011 |
Inner Diameter (mm) | 196 |
Type | Primary |
Weight | 9.1 LB |
EAN or UPC | 742330991374 |