Product details
- 4.65 in Outside Diameter
- Full-Flow
- 1 1/2-16 UN Thread Size
- Spin-On Style
Specifications
Gasket OD (mm) | 110 |
Efficiency 99% | 15 micron |
Thread Size | 1 1/2-16 UN |
Length | 11.73 in, 298 mm |
Media Type | Synteq |
Media Brand | Synteq™ |
Length (mm) | 298 |
Collapse Burst (in) | 10.3 |
Outer Diameter (mm) | 118 |
Gasket OD (in) | 4.33 |
Gasket ID (mm) | 98 |
Outer Diameter (in) | 4.65 |
Length (in) | 11.73 |
Collapse Burst (mm) | 149 |
Gasket ID (in) | 3.86 |
Efficiency Test Std | ISO 4548-12 |
Type | Full-Flow |
Gasket O.D. | 4.33 in, 110 mm |
Style | Spin-On |
Gasket I.D. | 3.86 in, 98 mm |
Weight | 3.7 LB |
EAN or UPC | 7423300182628 |